LUMAPRO 45W, R20 Incandescent Light Bulb

LUMAPRO| Zoro #: G1139941| Mfr #: 2PGX9

$12.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Rough Service: No
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139941 Mfr #: 2PGX9
Voltage: 130Rough Service: No
Bulb Housing: GlassBulb Color Temp.: 2800K
Lumens: 380Bulb Operating Temp. Range: 0 Degrees to 150 Degrees C
Shatter-Resistant: NoBulb Shape: R20
Light Distribution: FloodItem: Incandescent Lamp
Bulb Type: ReflectorWatts: 45
Light Appearance: 2700 to 2999K, Soft WhiteIndoor/Outdoor Usage: Indoor Only
Three-Way: NoAverage Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 2-1/2"
Bulb Finish: FrostedFor Enclosed Fixtures: No
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Incandescent
Dimmable: YesBulb Designation: 45R20/FL/130
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape R20, 45 Watts, Bulb Base Type Medium Screw (E26), Lumens 380, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 45R20/FL/130, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Flood, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 2-1/2 In., Average Bulb Life 2000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews