Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 45W, R20 Incandescent Light Bulb (Discontinued)
Mfr # 2PGY1
Zoro # G1979932
This Product is Discontinued
Key Features
- Bulb Shape R20
- Bulb Base Type Medium Screw (E26)
- Watts 45
- Lumens 380
- Light Appearance 2700 to 2999K, Soft White
- Brand Lumapro
- MFR #2PGY1
- Zoro #G1979932
- UPC #190735574829
- Country of OriginChina
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 3-7/8" |
Max. Overall Bulb Length | 3-7/8" |
Light Bulb Dia. | 2-1/2" |
Bulb Dia. | 2 1/2 in |
Overall Length | 3 7/8 in |
Details
Bulb Shape | R20 |
Bulb Base Type | Medium Screw (E26) |
Watts | 45 |
Lumens | 380 |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 130 |
Bulb Color Temp. | 2800K |
Dimmable | Yes |
Bulb Technology | Incandescent |
Rough Service | No |
Bulb Designation | 45R20/SP/130 |
Three-Way | No |
Indoor/Outdoor Usage | Indoor Only |
Item | Incandescent Lamp |
Light Distribution | Spot |
Bulb Operating Temp. Range | 0 Degrees to 150 Degrees C |
Bulb Housing | Glass |
Average Bulb Life | 2000 hr. |
For Enclosed Fixtures | No |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Bulb Finish | Frosted |
Bulb Primary Application | General Purpose |
Bulb Power Source | Direct Wired |
Shatter-Resistant | No |
Bulb Type | Reflector |
Color Temperature | 2800 K |
Color Rendering Index | 100.0 |
Special Features | Spot |
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R20, Bulb Finish Frosted, Color Rendering Index 100.0, Color Temperature 2800 K, Lumens 380, Shatter-Resistant No, Voltage 130, Watts 45, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, Special Features Spot, Indoor/Outdoor Usage Indoor Only, Overall Length 3 7/8 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Power Source Direct Wired
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA