PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G1055266| Mfr #: 2NAW9

$95.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120 to 277VACLamp Quantity: 2Height: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055266 Mfr #: 2NAW9
Voltage: 120 to 277VACLamp Quantity: 2
Height: 4"Suggested Lamp Item No.: 2ETU3
Mounting: Individually, SuspendedReflector Type: Non-Apertured
Metal Gauge: 22Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not IncludedChannel Width: 5"
Fixture Wattage: 60WBallast Quantity: 1
Item: Standard Series Fluorescent FixtureLength: 48"
Lamp Watts: 32WLamp Type: F32T8
Width: 10"Channel Connector: Combination Screw On Endplate/Channel Connector
Standards: UL listedHousing Finish: White Powder Paint
Ballast Type: ElectronicCountry of Origin (subject to change): China

Description

Standard Series Fluorescent Fixture, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 60W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 10 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish White Powder Paint, Mounting Individually, Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate/Channel Connector, Channel Width 5 In.

Reviews