Industrial Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G0297491| Mfr #: 2NAX6

$87.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297491 Mfr #: 2NAX6
Ballast Quantity: 1Item: Shoplight
Lamp Quantity: 2Mounting: Individually, Suspended
Housing Finish: White Powder PaintMetal Gauge: 22
Height: 4"Standards: UL listed
Channel Connector: Combination Screw On Endplate/Channel ConnectorLamp Type: F32T8
Lamp Watts: 32WFixture Wattage: 60W
Voltage: 120VACBallast Type: Electronic
Ambient Temp. Range: 0 Degrees to 104 Degrees FSuggested Lamp Item No.: 2ETU3
Length: 48"Width: 8-1/2"
Lamp Included / Lamp Not Included: Lamp Not IncludedChannel Width: 2-3/4"
Reflector Type: Non-AperturedCountry of Origin (subject to change): China

Product Description

Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 60W, Voltage 120VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 8-1/2 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish White Powder Paint, Mounting Individually, Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate/Channel Connector, Channel Width 2-3/4 In., Metal Gauge 22, Standards UL listed

Product Reviews

Save 15%. Sign up for Z-mail.