BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO Incandescent Grey Job Site Light

LUMAPRO| Zoro #: G1971751| Mfr #: 5NKR5

$70.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Watts: 60Lamp Type: incandescentLamp Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971751 Mfr #: 5NKR5
Watts: 60Lamp Type: incandescent
Lamp Included: NoArm Length: 12-1/2"
Voltage: 125Includes: Magnet, Hook, Clamp Aluminum Shade
Mounting Type: Interchangeable BaseItem: Articulating Arm Task Light
Task Light Type: Articulating Arm Task LightLumens: 320
Standards: cETLus 3135117Cord Length: 25 ft.
Color: GrayMaterial of Construction: Aluminum
Switch: Push ButtonOverall Reach: 15"
Waterproof: NoCord Type: SJT
Country of Origin (subject to change): China

Description

Job Site Light, Magnetic, Incandescent Lamp Type, 125 Voltage, 60 Watts, Replacement Lamps G3751377, Cord Length (Ft.) 25, SJT Cord Type, 18/2 Gauge/Conductor, Housing Material FRPP, Adjustable Arm Handle, Color Grey, 8.5 Housing Dia. (In.), 12.3 Length (In.), Lens Aluminum Reflector Shade, Mounting Clamp, Magnetic Pull (Lb.) 10, Includes Interchangeable Magnet, Hook or Clamp, Standards cETLus 3135117

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews