Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO Incandescent Grey Job Site Light (Discontinued)
Mfr # 5NKR6
Zoro # G1285015
This Product is Discontinued
Key Features
- Lamp Type incandescent
- Lumens 400 lm
- Task Light Type Articulating Arm Task Light
- Cord Type SJT
- Lamp Included No