BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

L Connector, 20 Amp

LUMAPRO| Zoro #: G1167826| Mfr #: 5TP88

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 20Color: WhiteItem: L Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167826 Mfr #: 5TP88
Max. Amps: 20Color: White
Item: L ConnectorType: L Connector
Country of Origin (subject to change): China

Description

L-Connector, Max. Total Wattage - Track Lighting 2000, Voltage - Track Lighting Track 120VAC, Track Color - Track Lighting White, Number of Circuits - Track Lighting 2, Max. Total Amps - Track Lighting 20, Length - Track Lighting Track and Connectors 4-1/4 In., Width - Track Lighting Track and Connectors 4-1/4 In., Height - Track Lighting Track and Connectors 27/32 In., Track Material - Track Lighting Metal, Plastic, Function -, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews