Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Landscape Light, Hood for 6MPC6

  • Zoro #: G4856056
  • Mfr #: 6MPC7
$9.29
  • Standards: UL, cUL
  • Color: Black
  • Length: 5 in
See full product details
Orders over $75 ship free.

Lumapro #6MPC7 Specifications

  • Zoro #: G4856056
  • Mfr #: 6MPC7
Standards: UL, cUL Color: Black
Length: 5 in Material of Construction: Die Cast Aluminum
Width: 5 in Item: Hood
For Use With: 6MPC6 Length (In.): 5 in
Shop By: Limited-Time Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hood, For Use With 6MPC6, Width 5 in, Color Black, Standards UL, cUL

Reviews of Lumapro #6MPC7