Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light

  • Zoro #: G4856467
  • Mfr #: 10C905
$59.92
  • Overall Length: 13 3/4 in
  • Lumens: 320 lm
  • Lamp Type: Led
See full product details
Orders over $75 ship free.

Lumapro #10C905 Specifications

  • Zoro #: G4856467
  • Mfr #: 10C905
Overall Length: 13 3/4 in Lumens: 320 lm
Lamp Type: Led Cord Conductor: 2
Arm Length: 12 in Type: Magnifier Light
Diopter: 3 Cord Length: 6 ft
Lamp Included: Yes Dimmable: No
Magnifier Light Base: Weighted Base Watts: 5.4 W
Magnification: 1.75x Standards: ETL
Lens Diameter: 3.5 in Bulb Technology: LED
Magnifier Light Shape: Round Item: Round Magnifier Light
Color: Black Lighting Technology: LED
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Round Magnifier Light, Magnifier Light, Magnification 1.75x, Color Black, Diopter 3, Lumens 320 lm, Dimmable No, Magnifier Light Shape Round, Magnifier Light Base Weighted Base, Cord Conductor 2, Arm Length 12 in, Overall Length 13 3/4 in, Cord Length 6 ft, Watts 5.4 W, Yes Lamp Included, Lighting Technology LED, Lens Diameter 3.5 in, Standards ETL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #10C905