LED Light Bulb, JDR, 3000K, Warm

LUMAPRO| Zoro #: G0397652| Mfr #: 3CRE1

$20.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397652 Mfr #: 3CRE1
Bulb Housing: GlassHigh Output: No
Bulb Type: ReflectorEnergy Star Compliant: No
Three-Way: NoFor Enclosed Fixtures: No
Bulb Technology: LEDIndoor/Outdoor Usage: Indoor Only
Dimmable: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: LED LampBulb Shape: JDR
Voltage: 120Watts: 3.9
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 2-29/32"
Bulb Base Type: Medium Screw (E26)Bulb Beam Angle: 30 Degrees
Bulb Color Temp.: 3000KLight Bulb Dia.: 2"
Average Bulb Life: 50, 000 hr.Light Distribution: Narrow
Wattage Equivalency: 10W INC/3W CFLCountry of Origin (subject to change): China

Product Description

LED Lamp, Bulb Shape JDR, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 3.9 Watts, Wattage Equivalency 10W INC/3W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50, 000 hr., Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Lumens 85, Light Distribution Narrow, Voltage 120, Max. Overall Bulb Length 2-29/32 In., Light Bulb Dia. 2 In.

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews