LED Light Bulb, JDR, 3500K, Neutral

LUMAPRO| Zoro #: G1593076| Mfr #: 3CRD9

$19.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593076 Mfr #: 3CRD9
Bulb Housing: GlassLight Appearance: 3000 to 3999K, Warm White
High Output: NoBulb Type: Reflector
Energy Star Compliant: NoThree-Way: No
For Enclosed Fixtures: NoBulb Technology: LED
Indoor/Outdoor Usage: Indoor OnlyDimmable: No
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionItem: LED Lamp
Bulb Shape: JDRVoltage: 120
Watts: 3.9Bulb Beam Angle: 30 Degrees
Bulb Color Temp.: 3500KLight Bulb Dia.: 2"
Average Bulb Life: 50, 000 hr.Light Distribution: Narrow
Wattage Equivalency: 10W INC/3W CFLMax. Overall Bulb Length: 2-29/32"
Bulb Base Type: Medium Screw (E26)Country of Origin (subject to change): China

Product Description

LED Lamp, Bulb Shape JDR, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 3.9 Watts, Wattage Equivalency 10W INC/3W CFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50, 000 hr., Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Lumens 100, Light Distribution Narrow, Voltage 120, Max. Overall Bulb Length 2-29/32 In., Light Bulb Dia. 2 In.

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews