Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light, Diopter: 3

  • Zoro #: G4856485
  • Mfr #: 10C907
$152.05
  • Item: Round Magnifier Light
  • Diopter: 3
  • Lighting Technology: LED
See full product details
This item ships free.

Lumapro #10C907 Specifications

  • Zoro #: G4856485
  • Mfr #: 10C907
Item: Round Magnifier Light Diopter: 3
Lighting Technology: LED Lumens: 767 lm
Lamp Type: Led Cord Length: 5 ft
Magnification: 1.75x Overall Length: 32 in
Magnifier Light Shape: Round Arm Length: 16 in
Cord Conductor: 2 Type: Magnifier Light
Magnifier Light Base: Clamp Base Special Features: Internal Spring Arm
Color: White Lens Diameter: 7 in
Watts: 5 W Standards: ETL
Bulb Technology: LED Lamp Included: Yes
Dimmable: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Round Magnifier Light, Magnifier Light, Magnification 1.75x, Color White, Diopter 3, Lumens 767 lm, Dimmable No, Magnifier Light Shape Round, Magnifier Light Base Clamp Base, Cord Conductor 2, Arm Length 16 in, Overall Length 32 in, Cord Length 5 ft, Watts 5 W, Yes Lamp Included, Lighting Technology LED, Lens Diameter 7 in, Special Features Internal Spring Arm, Standards ETL

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #10C907