Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 3 W, LED Articulating Arm Round Magnifier Light

  • Zoro #: G4856494
  • Mfr #: 10C908
$98.99
  • Arm Length: 16 in
  • Lamp Type: Led
  • Diopter: 3
See full product details
This item ships free.

Lumapro #10C908 Specifications

  • Zoro #: G4856494
  • Mfr #: 10C908
Arm Length: 16 in Lamp Type: Led
Diopter: 3 Color: Black
Magnification: 1.75x Bulb Technology: LED
Dimmable: No Lighting Technology: LED
Lamp Included: Yes Cord Conductor: 2
Lens Diameter: 5 in Magnifier Light Base: Clamp Base
Special Features: Internal Spring Arm Item: Round Magnifier Light
Watts: 3 W Lumens: 737 lm
Magnifier Light Shape: Round Overall Length: 32 in
Cord Length: 5 ft Standards: ETL
Type: Magnifier Light Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Round Magnifier Light, Magnifier Light, Magnification 1.75x, Color Black, Diopter 3, Lumens 737 lm, Dimmable No, Magnifier Light Shape Round, Magnifier Light Base Clamp Base, Cord Conductor 2, Arm Length 16 in, Overall Length 32 in, Cord Length 5 ft, Watts 3 W, Yes Lamp Included, Lighting Technology LED, Lens Diameter 5 in, Special Features Internal Spring Arm, Standards ETL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #10C908