SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LED Spotlight, MR16, 3000K, Warm

LUMAPRO| Zoro #: G0387387| Mfr #: 4LRG4

$27.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Flood & SpotFor Enclosed Fixtures: NoBulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387387 Mfr #: 4LRG4
Type: Flood & SpotFor Enclosed Fixtures: No
Bulb Color Temp.: 3000KBulb Shape: MR16
High Output: NoWatts: 2.0
Max. Overall Bulb Length: 2-29/64"Bulb Technology: LED
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Housing: GlassBulb Type: Reflector
Item: LED SpotlightWattage Equivalency: 20W INC/5W CFL
Lumens: 55Three-Way: No
Voltage: 12Bulb Beam Angle: 60 Degrees
Light Bulb Dia.: 2"Average Bulb Life: 25,000 hr.
Light Appearance: 3000 to 3999K, Warm WhiteEnergy Star Compliant: No
Bulb Base Type: Single Contact Bayonet (BA15s)Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: NoCountry of Origin (subject to change): China

Description

LED Spotlight, Bulb Shape MR16, Dimmable No, Glass Bulb Housing, Bulb Base Type Single Contact Bayonet (BA15s), 2.0 Watts, Wattage Equivalency 20W INC/5W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Bulb Type Reflector, Bulb Beam Angle 60 Degrees , Lumens 55, Voltage 12, Max. Overall Bulb Length 2-29/64 In., Light Bulb Dia. 2 In.

Reviews