LED Spotlight, MR16, 3000K, Warm White

LUMAPRO| Zoro #: G0927376| Mfr #: 3CRD6

$18.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927376 Mfr #: 3CRD6
Bulb Housing: GlassLight Appearance: 3000 to 3999K, Warm White
High Output: NoBulb Type: Reflector
Energy Star Compliant: NoThree-Way: No
For Enclosed Fixtures: NoBulb Technology: LED
Indoor/Outdoor Usage: Indoor OnlyDimmable: No
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionItem: LED Spotlight
Bulb Shape: MR16Voltage: 12
Watts: 3.9Bulb Color Temp.: 3000K
Wattage Equivalency: 10W INC/3W CFLLight Bulb Dia.: 2"
Average Bulb Life: 50, 000 hr.Max. Overall Bulb Length: 2"
Light Distribution: NarrowBulb Base Type: 2-Pin (GU5.3)
Bulb Beam Angle: 30 DegreesCountry of Origin (subject to change): China

Product Description

LED Spotlight, Bulb Shape MR16, Dimmable No, Glass Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 3.9 Watts, Wattage Equivalency 10W INC/3W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50, 000 hr., Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Lumens 85, Light Distribution Narrow, Voltage 12, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews