DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

LED Spotlight, MR16, 515-535nm, Green

LUMAPRO| Zoro #: G0403155| Mfr #: 3CRE5

$37.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403155 Mfr #: 3CRE5
Bulb Housing: GlassHigh Output: No
Bulb Type: ReflectorEnergy Star Compliant: No
Three-Way: NoFor Enclosed Fixtures: No
Bulb Technology: LEDIndoor/Outdoor Usage: Indoor Only
Dimmable: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: LED SpotlightBulb Shape: MR16
Voltage: 12Watts: 3.9
Bulb Beam Angle: 30 DegreesLight Bulb Dia.: 2"
Average Bulb Life: 50, 000 hr.LED Replacement For: 10W INC/3W CFL
Light Distribution: NarrowLight Appearance: No Rated Color Temp, Green
Max. Overall Bulb Length: 2"Bulb Base Type: 2-Pin (GU5.3)
Country of Origin (subject to change): China

Product Description

LED Spotlight, Bulb Shape MR16, Dimmable No, Glass Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 3.9 Watts, LED, Light Appearance No Rated Color Temp, Green, Average Bulb Life 50, 000 hr., Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Light Distribution Narrow, Voltage 12, Indoor Only, Lumens 140, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews