SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lens Wet Location Fixture, Dust Resistant

LUMAPRO| Zoro #: G2162587| Mfr #: 6EKP7

$7.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-1/4"Item: Replacement LensDescription/Special Features: Polycarbonate Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162587 Mfr #: 6EKP7
Width: 6-1/4"Item: Replacement Lens
Description/Special Features: Polycarbonate LensFor Use With: 6GAL3
Height: 2-1/4"Length: 26.32"
Sub-Category: Replacement PartsCountry of Origin (subject to change): China

Description

Replacement Lens, For Use With G2250026, Description/Special Features Polycarbonate Lens, Length 26.32 In., Height 2-1/4 In., Width 6-1/4 In.

Reviews