KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lens Wet Location Fixture, Dust Resistant

LUMAPRO| Zoro #: G1434614| Mfr #: 6EKP9

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Replacement Lens
Description/Special Features: Polycarbonate Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434614 Mfr #: 6EKP9
Width: 4"Item: Replacement Lens
Description/Special Features: Polycarbonate LensFor Use With: 6GAL5
Height: 2-1/4"Length: 50"
Sub-Category: Replacement PartsCountry of Origin (subject to change): China

Description

Replacement Lens, For Use With G0736696, Description/Special Features Polycarbonate Lens, Length 50 In., Height 2-1/4 In., Width 4 In.

Reviews