BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Light Fixture, Brushed Ni, 60W, Wh Glass

LUMAPRO| Zoro #: G1320277| Mfr #: 4UZJ5

$12.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: A19 or B10Lamp Included: NoVoltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320277 Mfr #: 4UZJ5
Lamp Type: A19 or B10Lamp Included: No
Voltage: 120VACLamp Watts: 60W
Fixture Type: CeilingItem: Decorative Light Fixture
Mounting: FlushStandards: Ul Listed
Lamp Quantity: 1Suggested Lamp Item No.: 2CUX1
Length: 6-1/2"Width: 6-1/2"
Diameter: 6"Lens Type: White Glass
Housing Finish: Brushed NickelHeight: 8-1/2"
Housing Material: SteelAmbient Temp. Range: 0 Degrees to 104 Degrees F
Fixture Wattage: 60WEnergy Star Compliant: No
Country of Origin (subject to change): China

Description

Traditional Decorative Fixture, Flush Mount, Nominal Length 6-1/2 In., Nominal Width 6-1/2 In., Nominal Height 8-1/2 In., Diameter 6 In., Linkable Up To Unlinkable, Max. Fixture Wattage 60.0, Lamp Watts - Fixtures 60.0, Fixture Voltage 120, Dimmable Yes, Light Technology Incandescent, Emergency Battery Backup No, IP Rating Not Rated, Lamp Type - Fixtures A19, B10, Lamp Quantity 1, Lighting Certification Unrated, Ballast Quantity 0, Brushed Nickel Housing Finish, Steel Housing Material

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews