KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, Brushed Ni, Alabaster

LUMAPRO| Zoro #: G1087895| Mfr #: 4UZH5

$77.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-1/2"
Lamp Watts: 100W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087895 Mfr #: 4UZH5
Width: 9-1/2"Lamp Watts: 100W
Lamp Quantity: 2Fixture Type: Vanity
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Wall
Length: 16-1/2"Voltage: 120VAC
Fixture Wattage: 200WHousing Finish: Brushed Nickel
Height: 11-1/2"Item: Decorative Light Fixture
Lamp Type: A19Lamp Included: No
Energy Star Compliant: NoLens Type: Alabaster Glass
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Vanity Fixture Type, Lamp Quantity 2, Brushed Nickel Housing Finish, Alabaster Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Wall Mounting, Suggested Lamp Item No. 2CUX1, 200W Fixture Wattage, 16-1/2 In. Length, 11-1/2 In. Height, 9-1/2 In. Width, 100W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews