DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Light Fixture, Brushed Ni, Frosted Glass

LUMAPRO| Zoro #: G0641995| Mfr #: 4UZG9

$161.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641995 Mfr #: 4UZG9
Lamp Included: NoVoltage: 120VAC
Energy Star Compliant: NoItem: Decorative Light Fixture
Standards: UL ListedFixture Type: Vanity
Housing Material: SteelAmbient Temp. Range: 0 Degrees to 104 Degrees F
Mounting: WallLamp Quantity: 3
Lamp Type: A19Lamp Watts: 100W
Fixture Wattage: 300WLens Type: Frosted White Glass
Housing Finish: Brushed NickelSuggested Lamp Item No.: 2CUX1
Length: 25-1/4"Height: 12-5/8"
Width: 9-5/8"Country of Origin (subject to change): China

Product Description

Decorative Light Fixture, Vanity Fixture Type, Lamp Quantity 3, Brushed Nickel Housing Finish, Frosted White Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Wall Mounting, Suggested Lamp Item No. 2CUX1, 300W Fixture Wattage, 25-1/4 In. Length, 12-5/8 In. Height, 9-5/8 In. Width, 100W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.