HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Light Fixture, Brushed Ni, White Glass

LUMAPRO| Zoro #: G1462781| Mfr #: 4UZK5

$43.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 15-1/4"
Fixture Type: Low Profile Fixture
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462781 Mfr #: 4UZK5
Length: 15-1/4"Fixture Type: Low Profile Fixture
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Fixture Wattage: 120WVoltage: 120VAC
Lamp Watts: 60WHeight: 8-1/4"
Diameter: 13-1/4"Width: 15-1/4"
Energy Star Compliant: NoLens Type: White Glass
Housing Finish: Brushed NickelStandards: Ul Listed
Mounting: FlushLamp Type: A19
Lamp Quantity: 2Suggested Lamp Item No.: 2CUX1
Item: Decorative Light FixtureLamp Included: No
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, Brushed Nickel Housing Finish, White Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. 2CUX1, 120W Fixture Wattage, 15-1/4 In. Length, 8-1/4 In. Height, 15-1/4 In. Width, Diameter 13-1/4 In., 60W Lamp Watts, 120VAC Voltage, Ballast Quantity 0, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews