KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, Chrome, Frosted Glass

LUMAPRO| Zoro #: G0532131| Mfr #: 4UZG8

$53.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-3/8"
Lamp Watts: 100W
Lamp Quantity: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532131 Mfr #: 4UZG8
Width: 8-3/8"Lamp Watts: 100W
Lamp Quantity: 3Fixture Type: Vanity
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Wall
Length: 24-7/8"Voltage: 120VAC
Fixture Wattage: 150 or 300WHousing Finish: Chrome
Height: 8-1/2"Item: Decorative Light Fixture
Lamp Type: A19 or B11Lamp Included: No
Energy Star Compliant: NoLens Type: Frosted Glass
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Wall Downlight, Wall, Downlight Fixture Type, Lamp Quantity 3, A19 or B10 Lamp Type, 100 Lamp Watts, 300 Fixture Wattage, 120 Voltage, Frosted Glass Lens Type, Steel Housing Material, Chrome Housing Finish, Suggested Lamp Item No. 2CUX1, No Lamp Included, 0 To 104 Degrees F Ambient Temp. Range, Wall Mounting, 24-7/8 In. Length, 8-1/2 In. Height, 8-3/8 In. Width, Standards UL Listed

Reviews