Shop Alternate Products
This Product is Discontinued
Lumapro
Light Fixture, Ebony Bronze, Alabaster (Discontinued)
Mfr # 4UZH1
Zoro # G1043217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Wall
- Housing Finish Ebony Bronze
- Length 23-1/2"
- Width 10-1/2"
- Lamp Type A19
Customers Also Purchased
- Brand Lumapro
-
MFR #
4UZH1
-
Zoro #
G1043217
- UPC # 190735582671
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 23-1/2" |
Width | 10-1/2" |
Height | 12-1/2" |
Nominal Height | 12 1/2 in |
Diameter | 25 in |
Nominal Width | 10 1/2 in |
Nominal Length | 23 1/2 in |
Overall Height | 12 1/2 in |
Overall Width | 10 1/2 in |
Overall Length | 23 1/2 in |
Details
Mounting | Wall |
Housing Finish | Ebony Bronze |
Lamp Type | A19 |
Voltage | 120VAC |
Dimmable | Yes |
Item | Decorative Light Fixture |
Lamp Quantity | 3 |
Suggested Lamp Item No. | 2CUX1 |
Fixture Voltage | 120 |
Standards | UL Listed |
Lamp Watts - Fixtures | 100.0 W |
Fixture Type - Decorative and Surface Mount Fixtures | Vanity |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Lighting Certification | Unrated |
Lamp Type - Fixtures | A19 |
Lamp Included | No |
Ballast Quantity | 0 |
Linkable Up To | Unlinkable |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lens Type | Alabaster Glass |
Housing Material | Steel |
Fixture Wattage | 300W |
Lighting Technology | Incandescent |
Energy Star Compliant | No |
Lamp Watts | 100W |
Emergency Battery Backup | No |
IP Rating | Not Rated |
Max. Fixture Wattage | 300.0 W |
Fixture Type | Vanity |
Bulb Quantity | 3 |
Suggested Bulb Item Number | Mfr. No. 2CUX1 |
For Bulb Type | A19 |
Maximum Operating Temperature | 104 Degrees F |
Maximum Fixture Wattage | 300 W |
Includes Bulb | No |
Minimum Operating Temperature | 0 Degrees F |
Description
Decorative Light Fixture, Housing Finish Ebony Bronze, Maximum Fixture Wattage 300 W, Voltage 120V AC, Dimmable Yes, Overall Length 23 1/2 in, Overall Width 10 1/2 in, Overall Height 12 1/2 in, Ballast Quantity 0, Bulb Quantity 3, Diameter 25 in, Fixture Type Vanity, For Bulb Type A19, Housing Material Steel
- This item has been restricted from sale in the following states: CA