KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, Ebony Bronze, Alabaster

LUMAPRO| Zoro #: G0658165| Mfr #: 4UZL2

$84.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Lamp Watts: 60W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658165 Mfr #: 4UZL2
Width: 15"Lamp Watts: 60W
Lamp Quantity: 2Fixture Type: Ceiling
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Semi Flush
Length: 15"Diameter: 15"
Voltage: 120VACFixture Wattage: 120W
Housing Finish: Ebony BronzeHeight: 12-1/2"
Item: Decorative Light FixtureLamp Type: A19
Lamp Included: NoEnergy Star Compliant: No
Lens Type: Alabaster GlassStandards: UL listed
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Ceiling Fixture Type, Lamp Quantity 2, Ebony Bronze Housing Finish, Alabaster Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Semi Flush Mounting, Suggested Lamp Item No. 2CUX1, 120W Fixture Wattage, 15 In. Length, 12-1/2 In. Height, 15 In. Width, Diameter 15 In., 60W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Reviews