KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, Polished Brass, Clear

LUMAPRO| Zoro #: G2019595| Mfr #: 4UZL4

$32.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14-3/4"
Lamp Watts: 60W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019595 Mfr #: 4UZL4
Width: 14-3/4"Lamp Watts: 60W
Lamp Quantity: 2Fixture Type: Ceiling
Suggested Lamp Item No.: 1VCY3Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Semi Flush
Length: 14-1/2"Voltage: 120VAC
Fixture Wattage: 120WHousing Finish: Polished Brass
Height: 8"Item: Decorative Light Fixture
Lamp Type: B11Lamp Included: No
Energy Star Compliant: NoLens Type: Clear Ribbed Glass
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Ceiling Fixture Type, Lamp Quantity 2, Polished Brass Housing Finish, Clear Ribbed Glass Lens Type, B11 Lamp Type, Energy Star Compliant No, Semi Flush Mounting, Suggested Lamp Item No. G2763661, 120W Fixture Wattage, 14-1/2 In. Length, 8 In. Height, 14-3/4 In. Width, 60W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews