DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Light Fixture, Sienna, Frosted Swirl

LUMAPRO| Zoro #: G0824591| Mfr #: 4UZK2

$18.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 11-5/8"
Fixture Type: Low Profile Fixture
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824591 Mfr #: 4UZK2
Length: 11-5/8"Fixture Type: Low Profile Fixture
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Fixture Wattage: 60WVoltage: 120VAC
Lamp Watts: 60WHeight: 6-3/8"
Diameter: 11"Width: 11-5/8"
Energy Star Compliant: NoLens Type: Frosted Swirl Glass
Housing Finish: SiennaStandards: Ul Listed
Mounting: FlushLamp Type: A19 or B10
Lamp Quantity: 1Suggested Lamp Item No.: 2CUX1
Item: Decorative Light FixtureLamp Included: No
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Sienna Housing Finish, Frosted Swirl Glass Lens Type, A19 or B10 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. 2CUX1, 60W Fixture Wattage, 11-5/8 In. Length, 6-3/8 In. Height, 11-5/8 In. Width, Diameter 11 In., 60W Lamp Watts, 120VAC Voltage, Ballast Quantity 0, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Reviews