BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Light Fixture, Steel, Alabaster Glass, 100

LUMAPRO| Zoro #: G0659084| Mfr #: 4UZJ2

$56.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: A19Lamp Included: NoVoltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659084 Mfr #: 4UZJ2
Lamp Type: A19Lamp Included: No
Voltage: 120VACLamp Watts: 100W
Fixture Type: VanityMounting: Wall
Fixture Wattage: 100WStandards: Ul Listed
Lamp Quantity: 1Suggested Lamp Item No.: 2CUX1
Length: 10-1/2"Width: 9-1/2"
Ambient Temp. Range: 0 Degrees to 104 Degrees FLens Type: Alabaster Glass
Housing Finish: Ebony BronzeHeight: 9-1/2"
Housing Material: SteelItem: Decorative Light Fixture
Energy Star Compliant: NoCountry of Origin (subject to change): China

Description

Traditional Decorative Fixture, Vanity, Nominal Length 10-1/2 In., Nominal Width 9-1/2 In., Nominal Height 9-1/2 In., Diameter 7 In., Linkable Up To Unlinkable, Max. Fixture Wattage 100.0, Lamp Watts - Fixtures 100.0, Fixture Voltage 120, Dimmable Yes, Light Technology Incandescent, Emergency Battery Backup No, IP Rating Not Rated, Lamp Type - Fixtures A19, Lamp Quantity 1, Lighting Certification Unrated, Ballast Quantity 0, Ebony Bronze Housing Finish, Steel Housing Material

Reviews