KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, Steel, Frosted Glass

LUMAPRO| Zoro #: G2160645| Mfr #: 4UZJ3

$14.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Lamp Watts: 100W
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160645 Mfr #: 4UZJ3
Width: 5"Lamp Watts: 100W
Lamp Quantity: 1Fixture Type: Vanity
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Wall
Length: 8-1/4"Voltage: 120VAC
Fixture Wattage: 60 or 100WHousing Finish: Polished Brass
Height: 5-1/2"Item: Decorative Light Fixture
Lamp Type: A19 or B11Lamp Included: No
Energy Star Compliant: NoLens Type: Frosted Grape Glass
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Wall Uplight, Wall, Uplight Fixture Type, Lamp Quantity 1, A19 or B10 Lamp Type, 100 Lamp Watts, 100 Fixture Wattage, 120 Voltage, Frosted Grape Glass Lens Type, Steel Housing Material, Polished Brass Housing Finish, Suggested Lamp Item No. 2CUX1, No Lamp Included, 0 To 104 Degrees F Ambient Temp. Range, Wall Mounting, 8-1/4 In. Length, 5-1/2 In. Height, 5 In. Width, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews