DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Light Fixture, Steel, Opal Glass, 60 W

LUMAPRO| Zoro #: G0729556| Mfr #: 4UZH9

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8-1/4"
Fixture Type: Vanity
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729556 Mfr #: 4UZH9
Length: 8-1/4"Fixture Type: Vanity
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Fixture Wattage: 60 or 100WVoltage: 120VAC
Lamp Watts: 100WHeight: 5-5/8"
Width: 5"Energy Star Compliant: No
Lens Type: Opal GlassHousing Finish: Brushed Nickel
Standards: Ul ListedMounting: Wall
Lamp Type: A19 or B11Lamp Quantity: 1
Suggested Lamp Item No.: 2CUX1Item: Decorative Light Fixture
Lamp Included: NoCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Vanity Fixture Type, Lamp Quantity 1, Brushed Nickel Housing Finish, Opal Glass Lens Type, A19 or B11 Lamp Type, Energy Star Compliant No, Wall Mounting, Suggested Lamp Item No. 2CUX1, 60 or 100W Fixture Wattage, 8-1/4 In. Length, 5-5/8 In. Height, 5 In. Width, Diameter 4-1/2 In., 100W Lamp Watts, 120VAC Voltage, Ballast Quantity 0, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews