DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Light Fixture, Wall, Steel, 150W

LUMAPRO| Zoro #: G0344741| Mfr #: 4UZH4

$21.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5"
Fixture Type: Linear Vanity
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344741 Mfr #: 4UZH4
Length: 5"Fixture Type: Linear Vanity
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Fixture Wattage: 150WVoltage: 120VAC
Lamp Watts: 75WHeight: 4-1/2"
Width: 14"Energy Star Compliant: No
Lens Type: Ceramic GlassHousing Finish: White
Standards: Ul ListedMounting: Wall
Lamp Type: A19Lamp Quantity: 2
Suggested Lamp Item No.: 2CUX1Item: Decorative Light Fixture
Lamp Included: NoCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Linear Vanity Fixture Type, Lamp Quantity 2, White Housing Finish, Ceramic Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Wall Mounting, Suggested Lamp Item No. 2CUX1, 150W Fixture Wattage, 5 In. Length, 4-1/2 In. Height, 14 In. Width, Diameter 14 In., 75W Lamp Watts, 120VAC Voltage, Ballast Quantity 0, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews