- Home
- /
- Lighting
- /
- Decorative Lighting
- /
- Flushmount Lights
- /
- Light Fixture, White, A19, Wh Glass Lens
Shop Alternate Products
This Product is Discontinued
Lumapro
Light Fixture, White, A19, Wh Glass Lens (Discontinued)
Mfr # 4UZJ8
Zoro # G0671377
This Product is Discontinued
Key Features
- Mounting Flush
- Housing Finish White
- Length 6-1/2"
- Width 6-1/2"
- Lamp Type A19 or B10
- Brand Lumapro
- MFR #4UZJ8
- Zoro #G0671377
- UPC #190735582831
- Country of OriginUnknown
- Category Flushmount Lights
Dimensions
Length | 6-1/2" |
Width | 6-1/2" |
Height | 7-1/4" |
Nominal Height | 7 1/4 in |
Nominal Length | 6 1/2 in |
Nominal Width | 6 1/2 in |
Diameter | 6" |
Details
Mounting | Flush |
Housing Finish | White |
Lamp Type | A19 or B10 |
Voltage | 120VAC |
Dimmable | Yes |
Item | Decorative Light Fixture |
IP Rating | Not Rated |
Max. Fixture Wattage | 60.0 |
Fixture Type - Decorative and Surface Mount Fixtures | Flush Mount |
Lamp Quantity | 1 |
Lamp Watts | 60W |
Housing Material | Steel |
Standards | UL Listed |
Fixture Wattage | 60W |
Lamp Type - Fixtures | A19, B10 |
Suggested Lamp Item No. | 2CUX1 |
Emergency Battery Backup | No |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Fixture Type | Ceiling |
Fixture Voltage | 120 |
Lamp Watts - Fixtures | 60.0 |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lighting Certification | Unrated |
Lighting Technology | Incandescent |
Lamp Included | No |
Energy Star Compliant | No |
Linkable Up To | Unlinkable |
Ballast Quantity | 0 |
Lens Type | White Glass Globe |
Description
Decorative Light Fixture, Housing Finish White, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 6 in, Fixture Type Ceiling, Housing Material Steel
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA