Light Fixture, White, Frosted Swirl, 120W

LUMAPRO| Zoro #: G1019313| Mfr #: 4UZK9

$19.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13-1/2"
Lamp Watts: 60W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019313 Mfr #: 4UZK9
Width: 13-1/2"Lamp Watts: 60W
Lamp Quantity: 2Fixture Type: Low Profile Fixture
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Flush
Length: 13-1/2"Diameter: 13-1/2"
Voltage: 120VACFixture Wattage: 120W
Housing Finish: WhiteHeight: 6-7/8"
Item: Decorative Light FixtureLamp Type: A19
Lamp Included: NoEnergy Star Compliant: No
Lens Type: Frosted Swirl GlassStandards: UL listed
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Frosted Swirl Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. 2CUX1, 120W Fixture Wattage, 13-1/2 In. Length, 6-7/8 In. Height, 13-1/2 In. Width, Diameter 13-1/2 In., 60W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews