Light Fixture, White, Wh Glass Lens

LUMAPRO| Zoro #: G2188146| Mfr #: 4UZJ7

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-1/2"
Lamp Watts: 60W
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188146 Mfr #: 4UZJ7
Width: 8-1/2"Lamp Watts: 60W
Lamp Quantity: 1Fixture Type: Low Profile Fixture
Suggested Lamp Item No.: 2CUX1Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelMounting: Flush
Length: 8-1/2"Diameter: 8-1/2"
Voltage: 120VACFixture Wattage: 60W
Housing Finish: WhiteHeight: 6-1/8"
Item: Decorative Light FixtureLamp Type: A19
Lamp Included: NoEnergy Star Compliant: No
Lens Type: White GlassStandards: UL listed
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, White Housing Finish, White Glass Lens Type, A19 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. 2CUX1, 60W Fixture Wattage, 8-1/2 In. Length, 6-1/8 In. Height, 8-1/2 In. Width, Diameter 8-1/2 In., 60W Lamp Watts, 120VAC Voltage, Steel Housing Material, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews