LUMAPRO Halogen Yellow Temporary Job Site Light

LUMAPRO| Zoro #: G1463156| Mfr #: 4VM76

$267.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: YellowReplacement Lamp: 2CVB6, 2CVB7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463156 Mfr #: 4VM76
Voltage: 120VACColor: Yellow
Replacement Lamp: 2CVB6, 2CVB7Cord Length: 20 ft.
Gauge/Conductor: 14/3Rated Life: 2000 hr.
Job Site Lighting Max. Height: 84"Base Style: Floor Stand
Standards: ULLumens: 14,400
Item: Temporary Job Site LightNumber of Lamp Heads: 2
Lamp Watts: 300/500Lamp Type: Halogen
Guard Type: WireLamp Included: Yes
Safety Rated: Not Safety RatedLight Distribution: Flood
Country of Origin (subject to change): China

Description

Temporary Job Site Light, Floor Stand, Corded (AC), Lumens 14,400, Number of Lamp Heads 2, Cord Length - Job Site Lighting 20 ft., Max. Extension Height 84 In., Light Technology Halogen, Light Distribution - Job Site Lighting Flood, Not Safety Rated, Voltage 120VAC, Lamp Watts 300/500, Color Yellow, Lamp Included Yes, Rated Life 2000 hr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WI

Reviews