SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Halogen Yellow Temporary Job Site Light

LUMAPRO| Zoro #: G2207502| Mfr #: 4VM75

$216.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 500Cord Length: 20 ft.Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207502 Mfr #: 4VM75
Lamp Watts: 500Cord Length: 20 ft.
Voltage: 120VACColor: Yellow
Rated Life: 2000 hr.Lumens: 9000
Gauge/Conductor: 14/3Light Distribution: Flood
Item: Temporary Job Site LightBase Style: Floor Stand
Safety Rated: Not Safety RatedReplacement Lamp: 2CVB7
Lamp Type: HalogenLamp Included: Yes
Number of Lamp Heads: 2Guard Type: Wire
Standards: ULCountry of Origin (subject to change): China

Description

Professional Light Stand, Twin Heads, 500 x 2 Watts, Yellow Color, U-stand, Adjustable 29 to 39" for Balance and Stability Base, Lamp Type Quartz Halogen, Cord Length (Ft.) 20, SJT Cord Type, 14/3 Gauge/Conductor, Max. Height (In.) 40 to 84, Replacement Lamp G2264726, Includes (2) 500W Quartz Halogen Lamps, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WI

Reviews