BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO Incandescent Yellow/Black Temporary String Light

LUMAPRO| Zoro #: G1538713| Mfr #: 6YF73

$217.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: Black/YellowReplacement Lamp: 2PLK4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538713 Mfr #: 6YF73
Voltage: 120VACColor: Black/Yellow
Replacement Lamp: 2PLK4Cord Length: 100 Ft.
Gauge/Conductor: 14/2Job Site Lighting Max. Height: 2-1/2"
NEMA Plug Configuration: 1-15pBase Style: String
Item: Temporary Job Site LightNumber of Lamp Heads: 10
Lamp Watts: 150Lamp Type: Incandescent
Guard Type: PlasticLamp Included: No
Safety Rated: Not Safety RatedNEC Cord Designation: SJTW
Standards: ULCountry of Origin (subject to change): China

Description

Temporary Job Site Light, String, Corded (AC), Number of Lamp Heads 10, Cord Length - Job Site Lighting 100 ft., Max. Extension Height 2-1/2 In., Light Technology Incandescent, Not Safety Rated, Voltage 120VAC, Lamp Watts 150, Color Black/Yellow, Lamp Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews