Undercabinet Fixture, T8, 17W, 120V, 1 Lamp

LUMAPRO| Zoro #: G0405027| Mfr #: 2ZB98

$40.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Plug-In
Housing Material: 20 Gauge Steel
Switch Type: On/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405027 Mfr #: 2ZB98
Fixture Type: Plug-InHousing Material: 20 Gauge Steel
Switch Type: On/OffLength: 24-1/8"
Description/Special Features: 5 ft. 18/2 Cord, Convenience OutletLamp Watts: 17
Height: 1-1/2"Width: 4"
Mounting: UndercabinetHousing Finish: White
Ballast Quantity: 1Standards: Ul Listed
Lamp Type: F17T8Lamp Quantity: 1
Ambient Temp. Range: 32 to 100 Degrees FFixture Wattage: 17
Voltage: 120Lens Type: White Acrylic
Ballast Type: ElectronicSuggested Lamp Item No.: 4XMK6
Item: Undercabinet FixtureLamp: Fluorescent
Lamp Included: NoCountry of Origin (subject to change): China

Description

Traditional Under Cabinet Light, Linear Light, Nominal Length 24-1/8 In., Light Technology Fluorescent, Number of Pucks Not a Puck Light, Max. Fixture Wattage 17.0, Lamp Watts - Fixtures 17.0, Fixture Voltage 120, Linkable Up To Unlinkable, No Lamp Included, 1, Light Color Warm White, Dimmable No, Cord Length - Fixtures 6.2 ft., 20 Gauge Steel Housing Material, White Housing Finish, On/Off Switch Type, Standards UL Listed, Lamp Type - Fixtures F17T8, White Acrylic Lens Type

Reviews