HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Undercabinet Fixture, T5, 8-13W, 120V, 2Lamp

LUMAPRO| Zoro #: G1086093| Mfr #: 2ZB90

$60.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Hardwired
Housing Material: 20 Gauge Steel
Switch Type: On/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086093 Mfr #: 2ZB90
Fixture Type: HardwiredHousing Material: 20 Gauge Steel
Switch Type: On/OffLength: 33-1/4"
Lamp Watts: 8/13Height: 1-1/4"
Width: 5"Mounting: Undercabinet
Housing Finish: WhiteBallast Quantity: 1
Standards: UL listedLamp Type: F8T5/F13T5
Lamp Quantity: 2Ambient Temp. Range: 32 to 100 Degrees F
Fixture Wattage: 21Voltage: 120
Lens Type: White AcrylicBallast Type: Electronic
Suggested Lamp Item No.: 2V235/2V806Item: Undercabinet Fixture
Lamp: FluorescentLamp Included: No
Country of Origin (subject to change): China

Description

Traditional Under Cabinet Light, Linear Light, Nominal Length 33-1/4 In., Light Technology Fluorescent, Number of Pucks Not a Puck Light, Max. Fixture Wattage 21.0, Lamp Watts - Fixtures 21.0, Fixture Voltage 120, Linkable Up To Unlinkable, No Lamp Included, 2, Dimmable No, Cord Length - Fixtures 5.0 ft., 20 Gauge Steel Housing Material, White Housing Finish, On/Off Switch Type, Standards UL Listed, Lamp Type - Fixtures F8T5, F13T5, White Acrylic Lens Type, Electronic Ballast Type

Reviews