HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Undercabinet Fixture, T5, 8W, 120V, 1 Lamp

LUMAPRO| Zoro #: G1672632| Mfr #: 2ZB85

$34.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Hardwired
Housing Material: 20 Gauge Steel
Switch Type: On/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672632 Mfr #: 2ZB85
Fixture Type: HardwiredHousing Material: 20 Gauge Steel
Switch Type: On/OffLength: 12-1/4"
Lamp Watts: 8Height: 1-1/4"
Width: 5"Mounting: Undercabinet
Housing Finish: WhiteBallast Quantity: 1
Standards: UL listedLamp Type: F8T5
Lamp Quantity: 1Ambient Temp. Range: 32 to 100 Degrees F
Fixture Wattage: 8Voltage: 120
Lens Type: White AcrylicBallast Type: Electronic
Suggested Lamp Item No.: 2V235Item: Undercabinet Fixture
Lamp: FluorescentLamp Included: No
Country of Origin (subject to change): China

Description

Traditional Under Cabinet Light, Linear Light, Nominal Length 12-1/4 In., Light Technology Fluorescent, Number of Pucks Not a Puck Light, Max. Fixture Wattage 8.0, Lamp Watts - Fixtures 8.0, Fixture Voltage 120, Linkable Up To Unlinkable, No Lamp Included, 1, Dimmable No, Cord Length - Fixtures 5.0 ft., 20 Gauge Steel Housing Material, White Housing Finish, On/Off Switch Type, Standards UL Listed, Lamp Type - Fixtures F8T5, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1

Reviews