Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Low Bay Fixture, 128W, 5-5/8 in. W

  • Zoro #: G0045127
  • Mfr #: 35GW83
$198.15
  • Lamp Quantity: 4
  • Metal Gauge: 20
  • Standards: cULus
See full product details
This item ships free.

Lumapro #35GW83 Specifications

  • Zoro #: G0045127
  • Mfr #: 35GW83
Lamp Quantity: 4 Metal Gauge: 20
Standards: cULus Description/Special Features: Electronic Ballast, Meter Cord
Fixture Mounting Type: Suspended Pendant Ballast Type: Electronic
Ambient Temp. Range: 0 Degrees to 104 Degrees F Ballast Quantity: 1
Mounting: Suspended Fixture Temp. Range: 0 Degrees to 104 Degrees F
Lamp Type: F32T8 Fixture Height: 2 7/8 in
Fixture Housing Material: Steel Reflector Type: Non-Apertured
Fixture Voltage: 120 to 277 Number of Light Bars: 4
Lamp Watts: 32W Max. Fixture Wattage: 128.0 W
Bulb Technology: Fluorescent Fixture Length: 96 15/32 in
Lighting Certification: Unrated Voltage: 120 to 277VAC
Fixture Housing Color: White Fixture Type - High and Low Bay Fixtures: Linear Low Bay
Lamp Watts - Fixtures: 32.0 W Fixture Mounting Height: 8 to 15 ft.
Width: 5-5/8'' Lighting Technology: Fluorescent
Length: 96-15/32" Suggested Fixture Mounting Height: 8 to 15 ft
Lamp Included / Lamp Not Included: Lamp Not Included Suggested Lamp Item No.: 21GR01
Fixutre Mounting Type: Suspended Pendant Green Environmental Attribute: RoHS 2011/65/EU Compliant
Housing Finish: White Powder Paint Height: 2-7/8"
Item: Low Bay Fixture Fixture Width: 5 5/8 in
Fixture Wattage: 128W Lamp Type - Fixtures: F32T8
Fixture Ballast Type: Electronic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 128.0 W, Lamp Watts - Fixtures 32.0 W, Fixture Housing Material Steel, Housing Finish White Powder Paint, White, Number of Light Bars 4, Lamp Not Included, Lamp Type - Fixtures F32T8, Suggested Lamp Item No. 21GR01, Fixture Length 96 15/32 in, Fixture Width 5 5/8 in

Reviews of Lumapro #35GW83