Shop Alternate Products
This Product is Discontinued
Lumapro
Low Bay Fixture, 128W, 8-21/32 in. W (Discontinued)
Mfr # 35GW79
Zoro # G0045160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Description/Special Features Electronic Ballast, Meter Cord
- Standards CUL Listed
- Ballast Quantity 1
- Fixture Wattage 128W
- Lighting Technology Fluorescent
Customers Also Purchased
- Brand Lumapro
-
MFR #
35GW79
-
Zoro #
G0045160
- UPC # 190735577752
- Country of Origin Unknown
- Category Bay Lights
Dimensions
Width | 8-21/32" |
Fixture Width | 8 21/32 in |
Fixture Height | 2 7/8 in |
Fixture Length | 48 37/64 in |
Length | 48-37/64'' |
Height | 2-7/8" |
Fixture Mounting Height | 8 to 15 ft. |
Suggested Fixture Mounting Height | 8 to 15 ft |
Overall Length | 48 9/16 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 2 7/8 in |
Overall Width | 8 11/16 in |
Details
Description/Special Features | Electronic Ballast, Meter Cord |
Standards | CUL Listed |
Ballast Quantity | 1 |
Fixture Wattage | 128W |
Lighting Technology | Fluorescent |
Lamp Type | Fluorescent |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Number of Light Bars | 4 |
Suggested Lamp Item No. | 21GR01 |
Mounting | Suspended |
Item | Low Bay Fixture |
Reflector Type | Apertured |
Fixture Mounting Type | Suspended Pendant |
Fixture Housing Material | Steel |
Lamp Watts | 32W |
Fixture Type - High and Low Bay Fixtures | Linear Low Bay |
Fixutre Mounting Type | Suspended Pendant |
Lamp Type - Fixtures | F32T8 |
Max. Fixture Wattage | 128 W |
Lamp Quantity | 4 |
Metal Gauge | 24 |
Lighting Certification | Unrated |
Fixture Housing Color | White |
Bulb Technology | Fluorescent |
Lamp Watts - Fixtures | 32 W |
Fixture Voltage | 120 to 277 |
Lamp Included / Lamp Not Included | Lamp Not Included |
Ballast Type | Electronic |
Voltage | 120 to 277V |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Housing Finish | Powder Coated |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Housing Material | Steel |
Series | LUMAPRO |
Lamp Included | No |
Fixture Ballast Type | Electronic |
Min. Ambient Temp. | 0 Degrees F |
Housing Color | White |
Max. Ambient Temp. | 104 Degrees F |
Linkable | Yes |
LED Replacement For | 128W |
For Bulb Type | Fluorescent |
Bay Light Type | Low Bay |
Bulbs Included | No |
Description
Low Bay Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 128W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48-37/64'', Width 8-21/32 In., Height 2-7/8 In., Lamp Not Included, Suggested Lamp Item No. 21GR01, Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 24, Standards cULus