Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Low Bay Fixture, 17W, 38-1/32 in L, 2 ft. W

  • Zoro #: G0045066
  • Mfr #: 35GW89
$87.56
  • Ambient Temp. Range: 0 Degrees to 104 Degrees F
  • Bulb Technology: Fluorescent
  • Width: 2 ft.
See full product details
This item ships free.

Lumapro #35GW89 Specifications

  • Zoro #: G0045066
  • Mfr #: 35GW89
Ambient Temp. Range: 0 Degrees to 104 Degrees F Bulb Technology: Fluorescent
Width: 2 ft. Length: 38-1/32''
Metal Gauge: 17 Lamp Included / Lamp Not Included: Lamp Not Included
Fixture Wattage: 17W Fixture Voltage: 120 to 277
Fixture Height: 3 9/64 in Housing Finish: White Powder Paint
Lamp Type - Fixtures: F17T8 Description/Special Features: Electronic Ballast, Meter Cord, with Plug
Fixutre Mounting Type: Suspended Pendant Green Environmental Attribute: RoHS 2011/65/EU Compliant
Height: 3-9/64" Lamp Quantity: 1
Fixture Housing Material: Aluminum Fixture Mounting Height: 8 to 15 ft.
Lamp Watts: 17W Fixture Type - High and Low Bay Fixtures: Linear Low Bay
Suggested Lamp Item No.: 21GR04 Max. Fixture Wattage: 17.0 W
Suggested Fixture Mounting Height: 8 to 15 ft Mounting: Suspended
Ballast Quantity: 1 Fixture Length: 38 1/32 in
Lighting Certification: Unrated Number of Light Bars: 1
Lighting Technology: Fluorescent Ballast Type: Electronic
Fixture Width: 24 in Lamp Type: F17T8
Reflector Type: Non-Apertured Fixture Temp. Range: 0 Degrees to 104 Degrees F
Fixture Mounting Type: Suspended Pendant Standards: cULus
Lamp Watts - Fixtures: 17.0 W Voltage: 120 to 277VAC
Item: Low Bay Fixture Fixture Housing Color: Black
Fixture Ballast Type: Electronic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 17.0 W, Lamp Watts - Fixtures 17.0 W, Fixture Housing Material Aluminum, Housing Finish White Powder Paint, Black, Number of Light Bars 1, Lamp Not Included, Lamp Type - Fixtures F17T8, Suggested Lamp Item No. 21GR04, Fixture Length 38 1/32 in, Fixture Width 24 in

Reviews of Lumapro #35GW89