Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Low Bay Fixture, 5-5/8 in. W

  • Zoro #: G0045118
  • Mfr #: 35GW84
Lumapro Low Bay Fixture, 5-5/8 in. W 35GW84
Lumapro Low Bay Fixture, 5-5/8 in. W 35GW84
$85.11
  • Reflector Type: Apertured
  • Height: 2-7/8"
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
This item ships free.

Lumapro #35GW84 Specifications

  • Zoro #: G0045118
  • Mfr #: 35GW84
Reflector Type: Apertured Height: 2-7/8"
Green Environmental Attribute: RoHS 2011/65/EU Compliant Length: 48-37/64''
Standards: cULus Listed Housing Finish: Powder Coated
Suggested Lamp Item No.: 21GR01 Lamp Watts - Fixtures: 32 W
Item: Low Bay Fixture Fixture Height: 2 7/8 in
Fixture Type - High and Low Bay Fixtures: Linear Low Bay Max. Fixture Wattage: 64 W
Fixture Voltage: 120 to 277 Fixture Housing Material: Steel
Suggested Fixture Mounting Height: 8 to 15 ft Number of Light Bars: 2
Metal Gauge: 24 Fixture Length: 48 37/64 in
Fixture Housing Color: White Lamp Type - Fixtures: F32T8
Fixture Mounting Height: 8 to 15 ft. Lamp Type: Fluorescent
Mounting: Suspended Lamp Quantity: 2
Fixture Wattage: 64W Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Watts: 32W Fixutre Mounting Type: Suspended Pendant
Voltage: 120 to 277V Width: 5-5/8''
Fixture Width: 5 5/8 in Lighting Certification: Unrated
Lighting Technology: Fluorescent Bulb Technology: Fluorescent
Description/Special Features: Electronic Ballast, Meter Cord Ballast Type: Electronic
Fixture Mounting Type: Suspended Pendant Ballast Quantity: 1
Ambient Temp. Range: 0 Degrees to 104 Degrees F Fixture Temp. Range: 0 Degrees to 104 Degrees F
Series: LUMAPRO Housing Material: Steel
Fixture Ballast Type: Electronic Overall Length: 48 37/64 in
Overall Width: 5 5/8 in Nominal Size - Fixtures: 1 ft x 4 ft
Bulbs Included: No Max. Ambient Temp.: 104 Degrees F
Overall Height: 2 7/8 in LED Replacement For: 64W
Housing Color: White Bay Light Type: Low Bay
Linkable: Yes Min. Ambient Temp.: 0 Degrees F
For Bulb Type: F32T8 Suggested Fixture Mounting Height Range: Up to 20 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 64.0 W, Lamp Watts - Fixtures 32.0 W, Fixture Housing Material Steel, Housing Finish White Powder Paint, White, Number of Light Bars 2, Lamp Not Included, Lamp Type - Fixtures F32T8, Suggested Lamp Item No. 21GR01, Fixture Length 48 37/64 in, Fixture Width 5 5/8 in

Reviews of Lumapro #35GW84