Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Low Bay Fixture, 64W, 5-5/8 in. W

  • Zoro #: G0045136
  • Mfr #: 35GW82
Lumapro Low Bay Fixture, 64W, 5-5/8 in. W 35GW82
Lumapro Low Bay Fixture, 64W, 5-5/8 in. W 35GW82
$109.72
  • Fixture Length: 48 37/64 in
  • Fixture Housing Color: White
  • Fixture Type - High and Low Bay Fixtures: Linear Low Bay
See full product details
This item ships free.

Lumapro #35GW82 Specifications

  • Zoro #: G0045136
  • Mfr #: 35GW82
Fixture Length: 48 37/64 in Fixture Housing Color: White
Fixture Type - High and Low Bay Fixtures: Linear Low Bay Fixture Height: 2 7/8 in
Lamp Type: Fluorescent Length: 48-37/64''
Mounting: Suspended Suggested Fixture Mounting Height: 8 to 15 ft
Lamp Included / Lamp Not Included: Lamp Not Included Lamp Watts: 32W
Suggested Lamp Item No.: 21GR01 Metal Gauge: 24
Housing Finish: Powder Coated Lamp Watts - Fixtures: 32 W
Lamp Quantity: 2 Height: 2-7/8"
Fixture Temp. Range: 0 Degrees to 104 Degrees F Fixture Width: 5 5/8 in
Bulb Technology: Fluorescent Fixture Wattage: 64W
Green Environmental Attribute: RoHS 2011/65/EU Compliant Voltage: 120 to 277V
Fixture Mounting Type: Suspended Pendant Fixutre Mounting Type: Suspended Pendant
Item: Low Bay Fixture Standards: cULus Listed
Ballast Type: Electronic Number of Light Bars: 2
Ballast Quantity: 1 Lighting Certification: Unrated
Ambient Temp. Range: 0 Degrees to 104 Degrees F Reflector Type: Non-Apertured
Lamp Type - Fixtures: F32T8 Fixture Voltage: 120 to 277
Fixture Housing Material: Steel Fixture Mounting Height: 8 to 15 ft.
Description/Special Features: Electronic Ballast, Meter Cord Lighting Technology: Fluorescent
Width: 5-5/8'' Max. Fixture Wattage: 64 W
Series: LUMAPRO Housing Material: Steel
Fixture Ballast Type: Electronic Overall Height: 2 7/8 in
Linkable: Yes LED Replacement For: 64W
Min. Ambient Temp.: 0 Degrees F Nominal Size - Fixtures: 1 ft x 4 ft
Max. Ambient Temp.: 104 Degrees F Overall Length: 48 37/64 in
Bulbs Included: No For Bulb Type: F32T8
Housing Color: White Overall Width: 5 5/8 in
Bay Light Type: Low Bay Suggested Fixture Mounting Height Range: Up to 20 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 64.0 W, Lamp Watts - Fixtures 32.0 W, Fixture Housing Material Steel, Housing Finish White Powder Paint, White, Number of Light Bars 2, Lamp Not Included, Lamp Type - Fixtures F32T8, Suggested Lamp Item No. 21GR01, Fixture Length 48 37/64 in, Fixture Width 5 5/8 in

Reviews of Lumapro #35GW82