Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Low Bay Fixture, 70W, 72 in. L, 2 ft. W

  • Zoro #: G0044987
  • Mfr #: 35GW97
Lumapro Low Bay Fixture, 70W, 72 in. L, 2 ft. W 35GW97
Lumapro Low Bay Fixture, 70W, 72 in. L, 2 ft. W 35GW97
$158.45
  • Lamp Type - Fixtures: F28T5
  • Suggested Lamp Item No.: 5AE23
  • Lamp Type: Fluorescent
See full product details
This item ships free.

Lumapro #35GW97 Specifications

  • Zoro #: G0044987
  • Mfr #: 35GW97
Lamp Type - Fixtures: F28T5 Suggested Lamp Item No.: 5AE23
Lamp Type: Fluorescent Width: 2 ft.
Fixture Wattage: 70W Metal Gauge: 17
Number of Light Bars: 2 Fixture Height: 3 9/64 in
Fixture Width: 24 in Height: 3-9/64"
Fixture Mounting Height: 8 to 15 ft. Fixture Mounting Type: Suspended Pendant
Fixture Length: 72 in Lamp Watts: 35W
Max. Fixture Wattage: 70 W Ballast Quantity: 1
Description/Special Features: Electronic Ballast, Meter Cord Lamp Watts - Fixtures: 35 W
Fixutre Mounting Type: Suspended Pendant Lighting Technology: Fluorescent
Length: 72'' Lamp Quantity: 2
Ambient Temp. Range: 0 Degrees to 104 Degrees F Bulb Technology: Fluorescent
Voltage: 120 to 277V Item: Low Bay Fixture
Ballast Type: Electronic Fixture Housing Material: Aluminum
Fixture Temp. Range: 0 Degrees to 104 Degrees F Lamp Included / Lamp Not Included: Lamp Not Included
Green Environmental Attribute: RoHS 2011/65/EU Compliant Housing Finish: White Powder Paint
Reflector Type: Non-Apertured Suggested Fixture Mounting Height: 8 to 15 ft
Fixture Housing Color: Black Lighting Certification: Unrated
Fixture Voltage: 120 to 277 Mounting: Suspended
Fixture Type - High and Low Bay Fixtures: Linear Low Bay Standards: cULus Listed
Series: LUMAPRO Housing Material: Aluminum
Fixture Ballast Type: Electronic LED Replacement For: 70W
Overall Length: 72 in Overall Height: 3 9/64 in
Overall Width: 24 in Nominal Size - Fixtures: 2 ft x 6 ft
Max. Ambient Temp.: 104 Degrees F Bay Light Type: Low Bay
Bulbs Included: No Housing Color: Black
For Bulb Type: F28T5 Min. Ambient Temp.: 0 Degrees F
Suggested Fixture Mounting Height Range: Up to 20 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 70.0 W, Lamp Watts - Fixtures 35.0 W, Fixture Housing Material Aluminum, Housing Finish White Powder Paint, Black, Number of Light Bars 2, Lamp Not Included, Lamp Type - Fixtures F28T5, Suggested Lamp Item No. 5AE23, Fixture Length 72 in, Fixture Width 24 in

Reviews of Lumapro #35GW97