Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Low Bay Fixture, 96W, 8-21/32 in. W

  • Zoro #: G0045145
  • Mfr #: 35GW81
$86.39
  • Lighting Technology: Fluorescent
  • Fixture Width: 8 21/32 in
  • Fixture Wattage: 96W
See full product details
This item ships free.

Lumapro #35GW81 Specifications

  • Zoro #: G0045145
  • Mfr #: 35GW81
Lighting Technology: Fluorescent Fixture Width: 8 21/32 in
Fixture Wattage: 96W Fixture Type - High and Low Bay Fixtures: Linear Low Bay
Fixutre Mounting Type: Suspended Pendant Width: 8-21/32"
Bulb Technology: Fluorescent Ambient Temp. Range: 0 Degrees to 104 Degrees F
Fixture Housing Material: Steel Fixture Mounting Type: Suspended Pendant
Lamp Included / Lamp Not Included: Lamp Not Included Reflector Type: Non-Apertured
Mounting: Suspended Suggested Fixture Mounting Height: 8 to 15 ft
Max. Fixture Wattage: 96.0 W Description/Special Features: Electronic Ballast, Meter Cord
Fixture Length: 48 37/64 in Voltage: 120 to 277VAC
Lamp Type - Fixtures: F32T8 Ballast Quantity: 1
Item: Low Bay Fixture Lighting Certification: Unrated
Standards: cULus Green Environmental Attribute: RoHS 2011/65/EU Compliant
Fixture Height: 2 7/8 in Lamp Type: F32T8
Fixture Temp. Range: 0 Degrees to 104 Degrees F Housing Finish: White Powder Paint
Height: 2-7/8" Fixture Voltage: 120 to 277
Lamp Watts: 32W Lamp Watts - Fixtures: 32.0 W
Ballast Type: Electronic Number of Light Bars: 3
Length: 48-37/64'' Lamp Quantity: 3
Fixture Mounting Height: 8 to 15 ft. Metal Gauge: 24
Suggested Lamp Item No.: 21GR01 Fixture Housing Color: White
Fixture Ballast Type: Electronic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 8 to 15 ft, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards cULus, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 96.0 W, Lamp Watts - Fixtures 32.0 W, Fixture Housing Material Steel, Housing Finish White Powder Paint, White, Number of Light Bars 3, Lamp Not Included, Lamp Type - Fixtures F32T8, Suggested Lamp Item No. 21GR01, Fixture Length 48 37/64 in

Reviews of Lumapro #35GW81