Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 1W, T2 Miniature Incandescent Bulb

  • Zoro #: G4861927
  • Mfr #: 21U646
$2.50
  • Watts: 1.0
  • Bulb Type: Miniature
  • For Enclosed Fixtures: No
See full product details
Orders over $75 ship free.

Lumapro #21U646 Specifications

  • Zoro #: G4861927
  • Mfr #: 21U646
Watts: 1.0 Bulb Type: Miniature
For Enclosed Fixtures: No Average Bulb Life: 7000 hr.
Lighting Technology: Incandescent Standards: Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage: Indoor Only Bulb Primary Application: Telephone
Max Overall Bulb Length: 1-11/16" Bulb Housing: Glass
Bulb Shape: T2 Voltage: 24
Item: Miniature Incandescent Bulb High Output: No
Max. Overall Bulb Length: 1-11/16" Trade Number: 2400
Bulb Base Type: Tel. Slide No. 3 Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T2 Bulb Shape, Tel. Slide No. 3 Bulb Base Type, Watts 1.0, 24, Trade Number 2400, Bulb Primary Application Telephone, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Reviews of Lumapro #21U646