Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb

  • Zoro #: G4861096
  • Mfr #: 21U660
$9.64 ($4.82/unit)
  • Average Bulb Life: 500/1000 hr.
  • Lumens: 440/35
  • Item: Miniature Incandescent Bulb
See full product details
Orders over $75 ship free.

Lumapro #21U660 Specifications

  • Zoro #: G4861096
  • Mfr #: 21U660
Average Bulb Life: 500/1000 hr. Lumens: 440/35
Item: Miniature Incandescent Bulb Standards: Meets 2012 Lighting Legislation Energy Standards
Trade Number: 7443 (W21/5W) Bulb Type: Miniature
Max. Overall Bulb Length: 1-27/32" Max Overall Bulb Length: 1-27/32"
Watts: 5/21W Bulb Base Type: Glass Wedge (W3x16d)
High Output: No For Enclosed Fixtures: No
Bulb Housing: Glass Voltage: 12V AC
Bulb Shape: T6-1/2 Bulb Primary Application: Automotive
Indoor/Outdoor Usage: Indoor Only Lighting Technology: Incandescent
Overall Length: 1 27/32 in Wattage Equivalency: 5/21W INC
Overall Bulb Shape: T Overall Bulb Base Type: Glass Wedge
Light Technology: Incandescent Rated Life: 0.5 hr
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T6-1/2 Bulb Shape, Glass Wedge (W3x16d) Bulb Base Type, Incandescent, 440/35, Wattage Equivalency 5/21W INC, Watts 5/21W, 12V AC, Trade Number 7443 (W21/5W), Bulb Primary Application Automotive, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U660