Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 25W, S8 Miniature Incandescent Bulb

  • Zoro #: G4860974
  • Mfr #: 21U663
$4.42 ($2.21/unit)
  • Watts: 21W
  • Max. Overall Bulb Length: 2"
  • Bulb Power Source: Direct Wired
See full product details
Orders over $75 ship free.

Lumapro #21U663 Specifications

  • Zoro #: G4860974
  • Mfr #: 21U663
Watts: 21W Max. Overall Bulb Length: 2"
Bulb Power Source: Direct Wired Item: Miniature Incandescent Bulb
Bulb Shape: S8 Shatter-Resistant: No
Rough Service: No For Enclosed Fixtures: No
Average Bulb Life: 150 hr. Voltage: 12V AC
Bulb Housing: Glass Standards: Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage: Indoor Only Lighting Technology: Incandescent
Max Overall Bulb Length: 2" Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Manufacturers Warranty Length: 1 yr Light Distribution: General
Light Bulb Dia.: 1-1/2" Bulb Primary Application: Automotive
Light Color: Clear Bulb Amps: 1.80mA
Bulb Type: Miniature High Output: No
Bulb Technology: Incandescent Replaces: 7506
Bulb Start Type: Electronic Trade Number: 7506 (P21W)
Bulb Finish: Clear Lumens: 460
Wattage Equivalency: 21W INC Light Technology: Incandescent
Amps: 1.80mA Overall Bulb Shape: S
Overall Length: 2 in Bulb Dia.: 1 1/2 in
Rated Life: 150 hr Overall Bulb Base Type: Single Contact Bayonet
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, Incandescent, 460, Wattage Equivalency 21W INC, Watts 21W, 12V AC, Trade Number 7506 (P21W), Bulb Primary Application Automotive, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U663